Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink 17 in x 14 in, 1, 1, Wall

  • Mfr # 707F.5

  • Zoro # G6547812


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Color
Silver
Overall Height
16 1/2 in
Overall Length
20 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707F.5
Zoro #
G6547812
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Bowl Size
17 in x 14 in
Faucet Hole Dia.
7/8 in
Side Splash Height
9 1/2 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Mounting Type
Wall
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
Faucet Operation
Dual Manual Handle
ADA Compliant
Not ADA Compliant
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, Faucet Mounting Kit, Strainer Assembly with Basket, Wall-Mounting Bracket, (2) Support Brackets with Mounting Bolts
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Number of Stations
1
Back Splash
Yes
Flow Rate
0.5 gpm
Side Splash
Yes
Item
Hand Sink
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
Number of Holes
1
Compatible Mfr. Model Number
707F
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Number of Faucet Holes
2
Includes Faucet
Faucet Included
ADA Compliance
No
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Included
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Sink Type
General Purpose
Mounting Type - Sinks
Wall
Water Inlet Connection Type
NPT
No. of Bowls
1
Sink Material
Stainless Steel
Compatible Manufacturer Part Number
707F
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash

Description

Hand Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.