Zoro Homepage

Hand Sink, 18 in. W, 7 in. Bowl Depth, SS

  • Mfr # 5031-0.5

  • Zoro # G4053010


product price: $1,494.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031-0.5
Zoro #
G4053010
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
18 in
Overall Height
41 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
9 1/2 in
Overall Length
19 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
3/8 in
Bowl Length
17 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Back Splash
Yes
Body Material
Stainless Steel
Side Splash
Yes
Faucet Operation
Single Foot Pedal
Gauge
18 ga
Number of Stations
1
With Faucet / Without Faucet
With Faucet
Includes
Pedestal Base, (6) Mounting Nuts to Attach Bowl to Pedestal Base, Single Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 106L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Mounting Type
Floor
Drain Opening
2 in
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
General Purpose
Number of Faucet Holes
1
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Water Inlet Connection Type
Compression
ADA Compliance
No
CEC Compliant
CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
5031
Includes Back Splash
Back Splash Included
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
5031
Number of Bowls
1
Faucet Mounting Location
Splash

Description

Hands-Free Sink,19"x18"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.