Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 19"x16"x15", Silver

  • Mfr # 608

  • Zoro # G4054316


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
16 in x 12 1/2 in
Bowl Shape
Rectangular
Bowl Depth
6 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608
Zoro #
G4054316
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
16 in x 12 1/2 in
Bowl Depth
6 in
Overall Width
16 in
Back Splash Height
9 in
Overall Height
15 in
Faucet Hole Dia.
7/8 in
Overall Length
19 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Length
16 in
Bowl Width
12 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Gauge
16 ga
Side Splash
no
Compliance
Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
Mounting Type
Wall
Drain Opening
2 in
Faucet Operation
Dual Knee Pedal
Standards
NSF/ANSI 372, NSF 2
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Includes
Double Knee Pedal Valve (Bottom Mount) with 2 Nuts - Model 111L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L, Wall-Mounting Brackets - Model 1040, (2) Support Brackets with Mounting Bolts
Number of Stations
1
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Compatible Mfr. Model Number
608-0.5
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Water Inlet Connection Type
NPT
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
General Purpose
Number of Faucet Holes
1
CEC Compliant
Non CEC Compliant
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Includes Installation Hardware
Yes
Mounting Location - Faucet
Deck
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
1
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
Number of Drainboards
0
Faucet Mounting Location
Deck
Compatible Manufacturer Part Number
608-0.5
Number of Bowls
1

Description

Hand Sink,19"x16"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.