Zoro Homepage

Hand Sink, 19"x16"x15", Silver

  • Mfr # 608F

  • Zoro # G4054307


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
16 in x 12 1/2 in
Bowl Shape
Rectangular
Bowl Depth
6 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608F
Zoro #
G4054307
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
16 in x 12 1/2 in
Bowl Depth
6 in
Overall Width
16 in
Overall Length
19 in
Back Splash Height
9 in
Overall Height
15 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
1/2 in
Bowl Length
16 in
Bowl Width
12 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Description

Hand Sink,19"x16"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.