Zoro Homepage

Hand Sink, 19"x18"x41.5", Silver

  • Mfr # 5038

  • Zoro # G8454047


product price: $1,257.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5038
Zoro #
G8454047
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Height
41 1/2 in
Back Splash Height
9 1/2 in
Overall Width
18 in
Faucet Hole Dia.
7/8 in
Overall Length
19 in
Side Splash Height
9 1/2 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Description

Sink, Stainless Steel, 18 Gauge, Overall Length 19 In., Overall Width 18 In., Overall Height 41.5 In., Number of Stations 1, Single Bowl, Bowl Size 17L x 14W x 7D In., Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 2, Drain Opening 2 In., Electropolished Color/Finish, Standards NSF, Includes Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.