Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 20"x17.5"x16.5", Silver

  • Mfr # 7058

  • Zoro # G6538058


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7058
Zoro #
G6538058
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Overall Height
16 1/2 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
20 in
Bowl Length
17 in
Bowl Width
14 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Color
Silver
Item
Hand Sink
Drain Opening
2 in
Back Splash
Yes
Side Splash
no
ADA Compliant
Not ADA Compliant
Mounting Type
Wall
With Faucet / Without Faucet
Without Faucet
Gauge
16 ga
Body Material
Stainless Steel
Number of Stations
1
Includes
Support Brackets with Mounting Bolts, Wall-Mounting Bracket
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
ANSI
Mounting Location - Faucet
Splash
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Mounting Type - Sinks
Wall
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Number of Bowls
1
Number of Faucet Mounting Holes
2
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
CEC Compliant
Non CEC Compliant
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Number of Drainboards
0

Description

Hand Sink,20"x17.5"x16.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.