Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 20"x17.5"x16.5", Silver

  • Mfr # 707.5

  • Zoro # G6554429


product price: $1,055.99
/ea
Free Shipping & Returns

Key Features

Side Splash
Yes
Gauge
16 ga
Overall Width
17 1/2 in
Bowl Shape
Rectangular
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707.5
Zoro #
G6554429
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 1/2 in
Side Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
20 in
Back Splash Height
9 1/2 in
Bowl Depth
7 in
Bowl Size
17 in x 14 in
Faucet Hole Dia.
7/8 in
Overall Height
16 1/2 in
Bowl Length
17 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Side Splash
Yes
Gauge
16 ga
Item
Hand Sink
Bowl Shape
Rectangular
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Flow Rate
0.5 gpm
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Stations
1
Body Material
Stainless Steel
Color
Silver
Faucet Operation
Dual Knee Pedal
Number of Holes
1
Mounting Type
Wall
Includes
Connecting Tubes, Double Knee Pedal Valve with 2 Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, Wall-Mounting Bracket, (2) Brass Fittings with 0.375 in Male Compression and 0.375 in Male Npt, (2) Support Brackets
Back Splash
Yes
Drain Opening
2 in
Compatible Mfr. Model Number
707
ADA Compliance
No
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
No. of Bowls
1
Number of Faucet Holes
1
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Water Inlet Connection Type
NPT
Includes Installation Hardware
Yes
Includes Side Splash
Side Splash Included
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Number of Bowls
1
Compatible Manufacturer Part Number
707
Number of Drainboards
0
Drainboard Location
No Drainboard

Description

Hand Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.