Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 20"x17.5"x43.5", Silver

  • Mfr # 7250

  • Zoro # G6547401


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7250
Zoro #
G6547401
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Back Splash Height
9 1/2 in
Overall Width
17 1/2 in
Manufacturers Warranty Length
1 yr
Overall Height
43 1/2 in
Overall Length
20 in
Faucet Hole Dia.
7/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Color
Silver
Item
Hand Sink
ADA Compliant
Not ADA Compliant
Gauge
16 ga
With Faucet / Without Faucet
Without Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Includes
Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket
Compliance
ANSI
Drain Opening
2 in
Side Splash
no
Mounting Type
Floor
Number of Stations
1
Back Splash
Yes
ADA Compliance
No
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Not Included
Sink Type
General Purpose
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Mounting Location - Faucet
Splash
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Bowls
1
CEC Compliant
Non CEC Compliant
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Number of Faucets
0

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.