Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 20"x17.5"x43.5", Silver

  • Mfr # 7251

  • Zoro # G6539263


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7251
Zoro #
G6539263
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Faucet Hole Dia.
7/8 in
Overall Width
17 1/2 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Height
43 1/2 in
Overall Length
20 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
Faucet Operation
Single Foot Pedal
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Gauge
16 ga
Back Splash
Yes
Side Splash
no
Body Material
Stainless Steel
Drain Opening
2 in
Number of Stations
1
Includes
Brass Fittings, Connecting Tubes, Mixing Check Valve, Single Foot Pedal Valve with 2 Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliance
No
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
7251.5
Sink Type
General Purpose
Compatible Manufacturer Part Number
7251.5
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.