Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 20"x17.5"x43.5", Silver

  • Mfr # 7270

  • Zoro # G6557612


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7270
Zoro #
G6557612
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
20 in
Side Splash Height
9 1/2 in
Overall Height
43 1/2 in
Bowl Length
17 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Color
Silver
Item
Hand Sink
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
Without Faucet
Compliance
ANSI
Drain Opening
2 in
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Number of Stations
1
Side Splash
Yes
Mounting Type
Floor
Body Material
Stainless Steel
Gauge
16 ga
Includes
Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket
ADA Compliance
No
Mounting Location - Faucet
Splash
Includes Faucet
Faucet Not Included
Number of Faucet Holes
1
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Sink Type
General Purpose
Includes Side Splash
Side Splash Included
Mounting Type - Sinks
Floor
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
1
Number of Faucets
0

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.