Zoro Homepage

Hand Sink, 21 in.L, SS, Wrist Blade Handles

  • Mfr # 525FL-0.5

  • Zoro # G4052581


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
10 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525FL-0.5
Zoro #
G4052581
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 16 in
Bowl Depth
10 in
Overall Height
19 1/2 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
20 in
Overall Length
21 in
Faucet Hole Dia.
7/8 in
Bowl Length
19 in
Bowl Width
16 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Sink
Side Splash
no
Gauge
18 ga
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, Faucet Mounting Kit, Strainer Assembly with Basket, Wall Hung Sink, Wall-Mounting Bracket
Body Material
Stainless Steel
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Faucet Operation
Dual Manual Handle
Back Splash
Yes
Number of Stations
1
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Mounting Type
Wall
Faucet Mounting Centers
8 in
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
NPT
Mounting Location - Faucet
Splash
CEC Compliant
CEC Compliant
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
Number of Faucet Holes
2
Sink Type
General Purpose
Mounting Type - Sinks
Wall
Compatible Mfr. Model Number
525FL
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Compatible Manufacturer Part Number
525FL
Number of Bowls
1
Drainboard Location
No Drainboard
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Drainboards
0
Includes Hardware
Hardware Included

Description

Sink,21"x20"x19.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.