Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 21"x20"x41.5", Silver

  • Mfr # 5218

  • Zoro # G7933046


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
10 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5218
Zoro #
G7933046
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 16 in
Bowl Depth
10 in
Manufacturers Warranty Length
1 yr
Overall Height
41 1/2 in
Overall Width
20 in
Overall Length
21 in
Faucet Hole Dia.
7/8 in
Back Splash Height
9 1/2 in
Bowl Length
19 in
Bowl Width
16 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Color
Silver
Item
Hand Sink
Compliance
Certified NSF Standard 2 - Food Equipment, Minority, Woman or Disadvantaged Business
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
Back Splash
Yes
With Faucet / Without Faucet
Without Faucet
Number of Stations
1
Side Splash
no
Gauge
18 ga
ADA Compliant
Not ADA Compliant
Includes
Pedestal Base with Mounting Nuts and Washers, Strainer Assembly with Basket - Model 1010
Body Material
Stainless Steel
Drain Opening
2 in
Sink Type
General Purpose
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
ADA Compliance
No
Number of Faucet Holes
2
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Number of Faucet Mounting Holes
2
Drainboard Location
No Drainboard
CEC Compliant
Non CEC Compliant
Number of Faucets
0
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink

Description

Sink, Stainless Steel, 16 Gauge, Overall Length 21 In., Overall Width 20 In., Overall Height 41.5 In., Number of Stations 1, Single Bowl, Bowl Size 19L x 16W x 10D In., Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 2, Drain Opening 2 In., Electropolished Color/Finish, Standards NSF, Includes Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.