Zoro Homepage

Hand Sink, 22"x19"x14", Silver

  • Mfr # 5A41

  • Zoro # G5357018


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 15 1/2 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A41
Zoro #
G5357018
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 15 1/2 in
Bowl Depth
5 in
Back Splash Height
9 in
Manufacturers Warranty Length
1 yr
Overall Length
22 in
Faucet Hole Dia.
7/8 in
Overall Height
14 in
Overall Width
19 in
Bowl Length
19 in
Water Inlet Connection Size
3/8 in
Bowl Width
15 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Description

Hand Sink,22"x19"x14",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.