Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 22"x19"x14", Silver

  • Mfr # 5A4.5

  • Zoro # G5354437


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 15 1/2 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A4.5
Zoro #
G5354437
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 15 1/2 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Overall Width
19 in
Overall Length
22 in
Overall Height
14 in
Back Splash Height
9 in
Faucet Hole Dia.
7/8 in
Bowl Width
15 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
19 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hand Sink
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
ADA Compliant
ADA Compliant
Body Material
Stainless Steel
Side Splash
no
Gauge
16 ga
Mounting Type
Wall
Drain Opening
2 in
Faucet Operation
Dual Knee Pedal
Includes
Connecting Tube for Valve to Spout Connection, Double Knee Pedal Valve, Brass Fittings, Side Wall Mounting Brackets, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, Wall-Mounting Bracket
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Number of Stations
1
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Faucet Holes
1
Includes Installation Hardware
Yes
Sink Type
General Purpose
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Sink Material
Stainless Steel
Compatible Mfr. Model Number
5A4
ADA Compliance
Yes
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
Compression
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Splash
CEC Compliant
CEC Compliant
Number of Drainboards
0
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
5A4
Number of Bowls
1
Includes Hardware
Hardware Included
Series
Stainless Steel Hand Wash Sink

Description

Hand Sink,22"x19"x14",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.