Zoro Homepage

Hand Sink, 23"x20.5"x19.5", Silver

  • Mfr # 504

  • Zoro # G4054456


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
20 in x 17 in
Bowl Shape
Rectangular
Bowl Depth
9 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504
Zoro #
G4054456
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
20 in x 17 in
Bowl Depth
9 in
Manufacturers Warranty Length
1 yr
Overall Width
20 1/2 in
Overall Height
19 1/2 in
Faucet Hole Dia.
7/8 in
Overall Length
23 in
Back Splash Height
10 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
20 in
Bowl Width
17 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Description

Hand Sink,23"x20.5"x19.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.