Zoro Homepage

Hand Sink, 46 in. H, Double Foot Pedal

  • Mfr # 501L-0.5

  • Zoro # G4053290


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501L-0.5
Zoro #
G4053290
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Length
19 in
Faucet Hole Dia.
7/8 in
Overall Height
41 1/2 in
Overall Width
18 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Bowl Length
17 in
Water Inlet Connection Size
1/2 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hand Sink
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Drain Opening
2 in
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Mounting Type
Floor
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
18 ga
Includes
Brass Fitting, Connecting Tubes for Valve, Double Foot Pedal Valve (Bottom Mount) with 2 Nuts, Mixing Check Valve, Pedestal Base, Set of 6 Mounting Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Number of Stations
1
Faucet Operation
Dual Foot Pedal
Side Splash
no
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
CEC Compliant
CEC Compliant
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Water Inlet Connection Type
NPT
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
1
Compatible Mfr. Model Number
501L
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Number of Bowls
1
Compatible Manufacturer Part Number
501L
Number of Drainboards
0

Description

Hand Sink,19"x18"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.