Zoro Homepage

Hand Sink, 46 in. H, SS, Single Foot Pedal

  • Mfr # 5011-0.5

  • Zoro # G4053065


product price: $1,174.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011-0.5
Zoro #
G4053065
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
19 in
Overall Height
41 1/2 in
Faucet Hole Dia.
7/8 in
Overall Width
18 in
Bowl Length
17 in
Bowl Width
14 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Back Splash
Yes
Drain Opening
2 in
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes
Pedestal Base, (6) Mounting Nuts to Attach Bowl to Pedestal Base, Single Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 106L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Number of Stations
1
Mounting Type
Floor
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Side Splash
no
Gauge
18 ga
Faucet Operation
Single Foot Pedal
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
5011
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
General Purpose
Includes Side Splash
Side Splash Not Included
Faucet Body Material
Brass
ADA Compliance
No
Number of Faucet Holes
1
Mounting Type - Sinks
Floor
CEC Compliant
CEC Compliant
Sink Material
Stainless Steel
Water Inlet Connection Type
Compression
Faucet Mounting Location
Splash
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Bowls
1
Compatible Manufacturer Part Number
5011
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
1

Description

Hands-Free Sink,19"x18"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.