Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Floor, Faucet, 9in Bowl D

  • Mfr # 524F

  • Zoro # G4054377


product price: $1,835.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
20 in x 17 in
Bowl Shape
Rectangular
Bowl Depth
9 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524F
Zoro #
G4054377
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
20 in x 17 in
Bowl Depth
9 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 1/2 in
Overall Length
23 in
Overall Width
20 1/2 in
Overall Height
46 1/2 in
Bowl Length
20 in
Bowl Width
17 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Standards
NSF/ANSI 372, NSF 2
Body Material
Stainless Steel
Gauge
16 ga
Faucet Operation
Dual Manual Handle
Mounting Type
Floor
Side Splash
no
Drain Opening
2 in
Back Splash
Yes
Faucet Mounting Centers
8 in
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Leg Assembly with Mtg Nuts and Washers, Strainer Assembly with Basket - Model 1010
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
Number of Stations
1
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Number of Faucet Holes
2
Mounting Location - Faucet
Deck
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
MNPT
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
524F-0.5
CEC Compliant
Non CEC Compliant
Includes Faucet
Faucet Included
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Number of Bowls
1
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Drainboard Location
No Drainboard
Faucet Mounting Location
Deck
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
524F-0.5

Description

Hand Sink,23"x20.5"x46.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.