Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Floor Mount, 43-1/2" H, 16 ga.

  • Mfr # 7258

  • Zoro # G6577842


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7258
Zoro #
G6577842
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Back Splash Height
9 1/2 in
Overall Width
17 1/2 in
Faucet Hole Dia.
7/8 in
Overall Length
20 in
Manufacturers Warranty Length
1 yr
Overall Height
43 1/2 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Color
Silver
Item
Hand Sink
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Back Splash
Yes
Number of Stations
1
Side Splash
no
Mounting Type
Floor
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes
Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket
Compliance
ANSI
With Faucet / Without Faucet
Without Faucet
Gauge
16 ga
Includes Faucet
Faucet Not Included
Sink Type
General Purpose
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
2
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
ADA Compliance
No
Mounting Type - Sinks
Floor
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
CEC Compliant
Non CEC Compliant
Drainboard Location
No Drainboard
Number of Faucets
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Number of Drainboards
0

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.