Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Floor Mount, 43-1/2" H, Silver

  • Mfr # 725F

  • Zoro # G6570748


product price: $1,358.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725F
Zoro #
G6570748
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Faucet Hole Dia.
7/8 in
Overall Length
20 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Overall Height
43 1/2 in
Overall Width
17 1/2 in
Bowl Length
17 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Faucet Mounting Centers
8 in
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Stations
1
Drain Opening
2 in
Gauge
16 ga
Mounting Type
Floor
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, Faucet Mounting Kit, Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket
Faucet Operation
Dual Manual Handle
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Sink Type
General Purpose
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
725F.5
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
ADA Compliance
No
Water Inlet Connection Type
Compression
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Included
Compatible Manufacturer Part Number
725F.5
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Series
Stainless Steel Hand Wash Sink
Number of Bowls
1
Number of Drainboards
0

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.