Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Floor, W/O Faucet, 20-1/2inW

  • Mfr # 5248

  • Zoro # G4054340


product price: $1,511.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
20 in x 17 in
Bowl Shape
Rectangular
Bowl Depth
9 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5248
Zoro #
G4054340
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
20 in x 17 in
Bowl Depth
9 in
Overall Length
23 in
Overall Width
20 1/2 in
Overall Height
46 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
20 in
Bowl Width
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Color
Silver
Item
Hand Sink
Gauge
16 ga
Mounting Type
Floor
With Faucet / Without Faucet
Without Faucet
Number of Stations
1
Drain Opening
2 in
Back Splash
Yes
Includes
Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket - Model 1010
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Standards
NSF 2
Compliance
Certified NSF Standard 2 Food Equipment
Side Splash
no
Sink Type
General Purpose
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Drainboards
0
Number of Bowls
1
Number of Faucet Mounting Holes
2
Series
Stainless Steel Hand Wash Sink
CEC Compliant
Non CEC Compliant

Description

Hand Sink,23"x20.5"x46.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.