Zoro Homepage

Hand Sink, Wall, 19inW, 14inH, 5in Bowl D

  • Mfr # 5A1F

  • Zoro # G4054596


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
27 in x 16 1/2 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A1F
Zoro #
G4054596
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
27 in x 16 1/2 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Overall Length
30 in
Back Splash Height
10 in
Overall Height
15 in
Overall Width
20 in
Faucet Hole Dia.
7/8 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
27 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Side Splash
no
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Body Material
Stainless Steel
ADA Compliant
ADA Compliant
Faucet Mounting Centers
8 in
Gauge
16 ga
Standards
NSF/ANSI 372, NSF 2
Drain Opening
2 in
Number of Stations
1
Mounting Type
Wall
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Strainer Assembly with Basket - Model 1010, Wall-Mounting Bracket - Model 1040
Faucet Operation
Dual Manual Handle
Compliance
Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Number of Faucet Holes
2
Sink Type
General Purpose
Includes Installation Hardware
Yes
Compatible Mfr. Model Number
5A1F-0.5
ADA Compliance
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
Compression
CEC Compliant
Non CEC Compliant
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Mounting Location - Faucet
Deck
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2
Compatible Manufacturer Part Number
5A1F-0.5
Number of Drainboards
0
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Number of Bowls
1
Series
Stainless Steel Wash-Station

Description

Hand Sink,30"x20"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.