Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Wall, Faucet, 23inL, 20-1/2inW

  • Mfr # 5041

  • Zoro # G4054465


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
20 in x 17 in
Bowl Shape
Rectangular
Bowl Depth
9 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041
Zoro #
G4054465
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
20 in x 17 in
Bowl Depth
9 in
Overall Length
23 in
Faucet Hole Dia.
7/8 in
Overall Height
19 1/2 in
Back Splash Height
10 1/2 in
Overall Width
20 1/2 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
3/8 in
Bowl Length
20 in
Bowl Width
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Compliance
Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Includes
Single Knee Pedal Valve (Bottom Mount) with 2 Nuts - Model 112L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L, Wall-Mounting Brackets - Model 1040, (2) Support Brackets with Mounting Bolts
Mounting Type
Wall
Faucet Operation
Single Knee Pedal
Number of Stations
1
Drain Opening
2 in
Back Splash
Yes
Gauge
16 ga
Standards
NSF/ANSI 372, NSF 2
ADA Compliant
Not ADA Compliant
Side Splash
no
Includes Back Splash
Back Splash Included
Compatible Mfr. Model Number
5041-0.5
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Sink Type
General Purpose
Number of Faucet Holes
1
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Faucet Body Material
Brass
Mounting Location - Faucet
Deck
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
5041-0.5
Number of Faucet Mounting Holes
1
Number of Bowls
1
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard

Description

Hand Sink,23"x20.5"x19.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.