Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Wall Mount, 16-1/2" H, 16 ga.

  • Mfr # 705B

  • Zoro # G6559758


product price: $1,667.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705B
Zoro #
G6559758
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
17 1/2 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Overall Height
16 1/2 in
Overall Length
20 in
Water Inlet Connection Size
3/8 in
Bowl Length
17 in
Bowl Width
14 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
Back Splash
Yes
Number of Stations
1
Faucet Operation
Sensor
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Gauge
16 ga
Side Splash
no
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
ADA Compliance
No
Power Source
Battery Powered
CEC Compliant
Non CEC Compliant
Number of Faucet Holes
1
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
705B.5
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
1
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
Number of Drainboards
0
Compatible Manufacturer Part Number
705B.5
Faucet Mounting Location
Splash
Basic Power Source
Battery Powered
Number of Bowls
1

Description

Hands-Free Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.