Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Wall Mount, 16-1/2" H, 16 ga.

  • Mfr # 707A.5

  • Zoro # G6559487


product price: $1,680.47
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707A.5
Zoro #
G6559487
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Height
16 1/2 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
17 1/2 in
Overall Length
20 in
Side Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Gauge
16 ga
Back Splash
Yes
Mounting Type
Wall
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
Drain Opening
2 in
Body Material
Stainless Steel
Faucet Operation
Sensor
Side Splash
Yes
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Includes Side Splash
Side Splash Included
Sink Type
General Purpose
Power Source
AC Powered
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
707A
CEC Compliant
CEC Compliant
Water Inlet Connection Type
Compression
Number of Faucet Holes
1
Sink Material
Stainless Steel
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Number of Bowls
1
Compatible Manufacturer Part Number
707A
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Basic Power Source
AC Powered
Series
Stainless Steel Hand Wash Sink

Description

Hands-Free Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.