Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, Wall Mount, 16-1/2" H, Silver

  • Mfr # 705F

  • Zoro # G6524563


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705F
Zoro #
G6524563
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Overall Length
20 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
9 1/2 in
Overall Height
16 1/2 in
Bowl Length
17 in
Water Inlet Connection Size
1/2 in
Bowl Width
14 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Drain Opening
2 in
Faucet Mounting Centers
8 in
Gauge
16 ga
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, Faucet Mounting Kit, Strainer Assembly with Basket, Wall-Mounting Bracket, (2) Support Brackets with Mounting Bolts
Number of Stations
1
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Side Splash
no
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Faucet Operation
Dual Manual Handle
Mounting Type
Wall
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Number of Faucet Holes
2
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
ADA Compliance
No
Compatible Mfr. Model Number
705F.5
Sink Type
General Purpose
Faucet Body Material
Brass
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Drainboards
0
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
705F.5

Description

Hand Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.