Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, With Faucet, 19 In. L, 18 In. W

  • Mfr # 5011

  • Zoro # G8490124


product price: $1,131.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011
Zoro #
G8490124
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Width
18 in
Overall Height
41 1/2 in
Faucet Hole Dia.
7/8 in
Overall Length
19 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
17 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Mounting Type
Floor
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Faucet Operation
Single Foot Pedal
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Body Material
Stainless Steel
Gauge
18 ga
Side Splash
no
Includes
Pedestal Base, (6) Mounting Nuts to Attach Bowl to Pedestal Base, Single Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 106L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L
Drain Opening
2 in
Number of Stations
1
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Faucet Holes
1
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
ADA Compliance
No
Includes Faucet
Faucet Included
Sink Type
General Purpose
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
Compression
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
5011-0.5
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Compatible Manufacturer Part Number
1007L, 1008L, 1010, 106L, 2003L, 201L
Number of Faucet Mounting Holes
1
Number of Bowls
1
Number of Drainboards
0
Drainboard Location
No Drainboard
Series
Stainless Steel Hand Wash Sink

Description

Hands Free Sink, Material of Construction Stainless Steel, Gauge 18, Overall Length (In.) 19, Overall Width (In.) 18, Overall Height (In.) 41-1/2, Number of Stations 1, Bowl Single, Bowl Size (In.) 17 x 14 x 7D, Back Splash 9-1/2 In., Side Splash No, Mounting Type FloorNumber of Holes 1, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI 372, Compliance Certified For Use In Potable Water Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.