Hand Sink, With Faucet, 19 In. L, 18 In. W

  • Mfr # 501L

  • Zoro # G5012646


product price: $976.24
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501L
Zoro #
G5012646
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Back Splash Height
9 1/2 in
Overall Width
18 in
Overall Height
41 1/2 in
Overall Length
19 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Length
17 in
Bowl Width
14 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Faucet Operation
Dual Foot Pedal
Side Splash
no
Number of Stations
1
Gauge
18 ga
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Drain Opening
2 in
Includes
Brass Fitting, Connecting Tubes for Valve, Double Foot Pedal Valve (Bottom Mount) with 2 Nuts, Mixing Check Valve, Pedestal Base, Set of 6 Mounting Nuts, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
1
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
ADA Compliance
No
Compatible Mfr. Model Number
501L-0.5
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
NPT
Sink Type
General Purpose
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
Non CEC Compliant
Faucet Body Material
Brass
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Floor
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
1
Number of Bowls
1
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
501L-0.5
Number of Drainboards
0
Drainboard Location
No Drainboard

Description

Hands Free Sink, Material of Construction 304 Stainless Steel, Gauge 18, Overall Length (In.) 19, Overall Width (In.) 18, Overall Height (In.) 46, Number of Stations 1, Bowl Single, Bowl Size (In.) 17 x 14 x 7D, Back Splash 9-1/2 In., Side Splash No, Mounting Type Splash, Faucet Mounting Centers (In.) 1, Number of Holes 1, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.