Hand Sink, With Faucet, 19 In. L, 18 In. W

  • Mfr # 503FL

  • Zoro # G5012637


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
2
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503FL
Zoro #
G5012637
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Back Splash Height
9 1/2 in
Overall Width
18 in
Overall Length
19 in
Overall Height
41 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Side Splash Height
9 1/2 in
Bowl Width
14 in
Water Inlet Connection Size
1/2 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
2
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Body Material
Stainless Steel
Mounting Type
Floor
Gauge
18 ga
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Pedestal Base, (6) Mounting Nuts to Attach Bowl to Pedestal Base, Strainer Assembly with Basket - Model 1010
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Faucet Operation
Dual Manual Handle
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Number of Stations
1
With Faucet / Without Faucet
With Faucet
Side Splash
Yes
Mounting Type - Sinks
Floor
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Included
ADA Compliance
No
Number of Faucet Holes
2
Sink Type
General Purpose
Includes Faucet
Faucet Included
Water Inlet Connection Type
MNPT
Compatible Mfr. Model Number
503FL-0.5
Sink Material
Stainless Steel
Compatible Manufacturer Part Number
503FL-0.5
Number of Faucet Mounting Holes
2
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard

Description

Hand Wash Sink, Material of Construction 304 Stainless Steel, Gauge 18, Overall Length (In.) 19, Overall Width (In.) 18, Overall Height (In.) 46, Number of Stations 1, Bowl Single, Bowl Size (In.) 17 x 14 x 7D, Back Splash 9-1/2 In., Side Splash Yes, Mounting Type Splash, Faucet Mounting Centers (In.) 2, Number of Holes 2, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.