Hand Sink, With Faucet, 19 In. L, 18 In. W

  • Mfr # ES2-501L

  • Zoro # G5012655


product price: $1,775.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES2-501L
Zoro #
G5012655
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Back Splash Height
9 1/2 in
Overall Width
18 in
Manufacturers Warranty Length
1 yr
Overall Height
41 1/2 in
Overall Length
19 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Gauge
18 ga
Body Material
Stainless Steel
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Faucet Operation
Sensor
Back Splash
Yes
Includes
AC or Battery Powered Sensor Faucet, Mixing Check Valve, Pedestal Base, Set of 6 Mounting Nuts, Strainer Assembly with Basket
ADA Compliant
Not ADA Compliant
Mounting Type
Floor
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Number of Stations
1
Drain Opening
2 in
Faucet Body Material
Brass
Sink Type
General Purpose
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Includes Side Splash
Side Splash Not Included
Power Source
AC Powered
Compatible Mfr. Model Number
ES2-501L-0.5
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
ADA Compliance
No
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Drainboard Location
No Drainboard
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
ES2-501L-0.5
Basic Power Source
AC Powered
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
1
Number of Bowls
1

Description

Hands Free Sink, Material of Construction 304 Stainless Steel, Gauge 18, Overall Length (In.) 19, Overall Width (In.) 18, Overall Height (In.) 46, Number of Stations 1, Bowl Single, Bowl Size (In.) 17 x 14 x 7D, Back Splash 9-1/2 In., Side Splash No, Mounting Type Splash, Faucet Mounting Centers (In.) 1, Number of Holes 1, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.