Hand Sink, With Faucet, 19 In. L, 18 In. W

  • Mfr # ESB2-503L

  • Zoro # G5012786


product price: $1,909.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB2-503L
Zoro #
G5012786
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Back Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
18 in
Overall Length
19 in
Overall Height
41 1/2 in
Side Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Width
14 in
Bowl Length
17 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Includes
Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Pedestal Base, (6) Mounting Nuts, Strainer Assembly with Basket
Faucet Operation
Sensor
Mounting Type
Floor
Drain Opening
2 in
Number of Stations
1
Body Material
Stainless Steel
Back Splash
Yes
Side Splash
Yes
Gauge
18 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
ADA Compliant
Not ADA Compliant
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Number of Faucet Holes
1
Includes Faucet
Faucet Included
Sink Type
General Purpose
Includes Side Splash
Side Splash Included
Mounting Type - Sinks
Floor
Compatible Mfr. Model Number
ESB2-503L-0.5
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
Compression
ADA Compliance
No
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Power Source
Battery Powered
Compatible Manufacturer Part Number
ESB2-503L-0.5
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Basic Power Source
Battery Powered
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
CEC Compliant
Non CEC Compliant

Description

Hands Free Sink, Material of Construction 304 Stainless Steel, Gauge 18, Overall Length (In.) 19, Overall Width (In.) 18, Overall Height (In.) 46, Number of Stations 1, Bowl Single, Bowl Size (In.) 17 x 14 x 7D, Back Splash 9-1/2 In., Side Splash Yes, Mounting Type Splash, Faucet Mounting Centers (In.) 1, Number of Holes 1, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.