Hand Sink, With Faucet, 19 In. L, 18 In. W

  • Mfr # ESB2-507L

  • Zoro # G5012673


product price: $1,892.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB2-507L
Zoro #
G5012673
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Height
16 1/2 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Side Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Overall Width
18 in
Overall Length
19 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
With Faucet / Without Faucet
With Faucet
Side Splash
Yes
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, Wall-Mounting Bracket - Model 1040
Back Splash
Yes
Body Material
Stainless Steel
Number of Stations
1
Gauge
18 ga
Mounting Type
Wall
Faucet Operation
Sensor
Standards
NSF/ANSI 372, NSF 2
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Sink Material
Stainless Steel
Compatible Mfr. Model Number
ESB2-507L-0.5
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Included
Water Inlet Connection Type
Compression
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
ADA Compliance
No
Number of Faucet Holes
1
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Deck
Includes Drain Pipe
Drain Pipe Not Included
Power Source
Battery Powered
Number of Bowls
1
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
ESB2-507L-0.5
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
Basic Power Source
Battery Powered
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included
CEC Compliant
Non CEC Compliant
Number of Drainboards
0

Description

Hands Free Sink, Material of Construction 304 Stainless Steel, Gauge 18, Overall Length (In.) 19, Overall Width (In.) 18, Overall Height (In.) 16-1/2, Number of Stations 1, Bowl Single, Bowl Size (In.) 17 x 14 x 7D, Back Splash 9-1/2 In., Side Splash Yes, Mounting Type Splash, Faucet Mounting Centers (In.) 1, Number of Holes 1, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.