Handle Replacement Kit, 4"L, Chrome Plated
Mfr # 211C
Zoro # G5363080
product price: $48.99
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
Sani-Lav
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211C
Zoro #
G5363080
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
4"
Overall Width
4 in
Details
Sub-Category
Faucet Handles
Fits Brand
Sani-Lav
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF
For Use With
Mfr. No. 204, 204.5, 205, 205.5, 206, 206.5, 27, 27.5
Item
Handle
For Use With Mfr. Model Number
204.5, 205, 205.5, 206, 206.5, 27, 27.5, Models 204
Handle Type
Wristblade
Use With Water Temp.
Hot/Cold
Series
Faucets
Product Type
Handle
Part Type
Replacement Handles
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
204.5, 205, 205.5, 206, 206.5, 27, 27.5, Models 204
Compatible Brand
Sani-Lav
Legend Style
Text
Legend Text
Cold, Hot
Description
Handle, Fits Brand Sani-Lav, For Use With Mfr. Model Number 204.5, 205, 205.5, 206, 206.5, 27, 27.5, Models 204, Faucet Handle Type Wristblade, Finish Chrome, Overall Width 4 in, Use With Water Temp. Hot/Cold, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.