Zoro Homepage

Handle replacement kit for model N4

  • Mfr # N4A

  • Zoro # G715555137


product price: $58.19
/ea

Key Features

Material
Stainless Steel
Includes
(2) Washers, Stainless Steel Handle, Stainless Steel Handle Bolt And Nut
Nozzle Shutoff Type
Instant
Flow Rate
10 gpm
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4A
Zoro #
G715555137
UPC #
00810035837126
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/4 in
Pipe Connection Size
3/8 in

Details

Material
Stainless Steel
Includes
(2) Washers, Stainless Steel Handle, Stainless Steel Handle Bolt And Nut
Nozzle Shutoff Type
Instant
Flow Rate
10 gpm
Item
Spray Nozzle
Operating Pressure - Maximum
100 psi
Operating Temperature - Maximum
150 Degrees F

Description

Handle replacement kit for model N4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.