Hands-Free Sink, 16"x15.25"x13", Silver

  • Mfr # 605L-0.5
  • Zoro # G4053220
product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 11 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
605L-0.5
Zoro #
G4053220
UPC #
-
Country of Origin
United States
Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Gauge
18 ga
Mounting Type
Wall
Drain Opening
2 in
Number of Stations
1
Side Splash
no
Includes
Brass Fittings, Connecting Tubes, Knee Pedal Valve, Mixing Check Valve, Strainer Assembly with Basket, Wall-Mounting Bracket
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Single Knee Pedal
Sink Type
General Purpose
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Wall
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Includes Installation Hardware
Yes
CEC Compliant
CEC Compliant
Compatible Mfr. Model Number
605L
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Water Inlet Connection Type
Compression
Number of Faucet Holes
1
Mounting Location - Faucet
Splash
ADA Compliance
No
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Number of Drainboards
0
Number of Bowls
1
Compatible Manufacturer Part Number
605L
Wire Color
Silver

Dimensions

Bowl Size
14 in x 11 in
Bowl Depth
5 in
Overall Height
13 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Overall Width
15 1/4 in
Faucet Hole Dia.
7/8 in
Overall Length
16 in
Bowl Width
11 in
Water Inlet Connection Size
3/8 in
Bowl Length
14 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in
Wire Rope Length
16 in
Length
16 in

Description

Hands-Free Sink,16"x15.25"x13",Silver

Restrictions

Ratings & reviews