Zoro Homepage

Hands-Free Sink, 16"x15.25"x13", Silver

  • Mfr # ES2-605L-0.5

  • Zoro # G4053178


product price: $1,390.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 11 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES2-605L-0.5
Zoro #
G4053178
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
14 in x 11 in
Bowl Depth
5 in
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Overall Width
15 1/4 in
Overall Height
13 in
Overall Length
16 in
Bowl Width
11 in
Water Inlet Connection Size
3/8 in
Bowl Length
14 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Gauge
18 ga
Faucet Operation
Sensor
Back Splash
Yes
Number of Stations
1
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
Mounting Type
Wall
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
no
CEC Compliant
CEC Compliant
Compatible Mfr. Model Number
ES2-605L
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
Yes
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
1
Power Source
AC Powered
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Includes Hardware
Hardware Included
Number of Drainboards
0
Compatible Manufacturer Part Number
ES2-605L
Basic Power Source
AC Powered
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
Number of Bowls
1

Description

Hands-Free Sink,16"x15.25"x13",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.