Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 19"x18"x41.5", Silver

  • Mfr # ES2-503L-0.5

  • Zoro # G4052819


product price: $2,066.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES2-503L-0.5
Zoro #
G4052819
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Faucet Hole Dia.
7/8 in
Overall Height
41 1/2 in
Back Splash Height
9 1/2 in
Overall Length
19 in
Overall Width
18 in
Side Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Faucet Operation
Sensor
Number of Stations
1
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Pedestal Base, (6) Mounting Nuts, Strainer Assembly with Basket
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Side Splash
Yes
Mounting Type
Floor
Body Material
Stainless Steel
Gauge
18 ga
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Power Source
AC Powered
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Number of Faucet Holes
1
ADA Compliance
No
Includes Side Splash
Side Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
ES2-503L
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Sink Type
General Purpose
Mounting Type - Sinks
Floor
Drainboard Location
No Drainboard
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
Basic Power Source
AC Powered
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Number of Drainboards
0
Compatible Manufacturer Part Number
ES2-503L

Description

Hands-Free Sink,19"x18"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.