Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 19"x18"x41.5", Silver

  • Mfr # ESB2-501L-0.5

  • Zoro # G4052758


product price: $1,907.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB2-501L-0.5
Zoro #
G4052758
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Length
19 in
Back Splash Height
9 1/2 in
Overall Height
41 1/2 in
Overall Width
18 in
Faucet Hole Dia.
7/8 in
Bowl Width
14 in
Bowl Length
17 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Faucet Operation
Sensor
Includes
Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Pedestal Base, (6) Mounting Nuts, Strainer Assembly with Basket
Side Splash
no
Back Splash
Yes
Mounting Type
Wall
Drain Opening
2 in
Gauge
18 ga
Number of Stations
1
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Number of Faucet Holes
1
ADA Compliance
No
Sink Type
General Purpose
Includes Side Splash
Side Splash Not Included
Power Source
Battery Powered
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Compatible Mfr. Model Number
ESB2-501L
CEC Compliant
CEC Compliant
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Floor
Number of Drainboards
0
Faucet Mounting Location
Splash
Basic Power Source
Battery Powered
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
ESB2-501L
Number of Bowls
1
Number of Faucet Mounting Holes
1

Description

Hands-Free Sink,19"x18"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.