Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 20"x17.5"x43.5", Silver

  • Mfr # 725A

  • Zoro # G6557439


product price: $1,801.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
17 in x 14 in
Bowl Shape
Rectangular
Bowl Depth
7 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725A
Zoro #
G6557439
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
17 in x 14 in
Bowl Depth
7 in
Overall Height
43 1/2 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Overall Length
20 in
Overall Width
17 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
Number of Stations
1
Gauge
16 ga
Faucet Operation
Sensor
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
no
ADA Compliant
Not ADA Compliant
Mounting Type
Floor
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Strainer Assembly with Basket
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Drain Opening
2 in
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
ADA Compliance
No
Sink Material
Stainless Steel
Number of Faucet Holes
1
Faucet Body Material
Brass
Power Source
AC Powered
Sink Type
General Purpose
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
CEC Compliant
Non CEC Compliant
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
725A.5
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Manufacturer Part Number
725A.5
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
Basic Power Source
AC Powered
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard

Description

Hands-Free Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.