Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 21"x20"x19.5", Silver

  • Mfr # ESB2-525L-0.5

  • Zoro # G4052511


product price: $1,666.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
10 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB2-525L-0.5
Zoro #
G4052511
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 16 in
Bowl Depth
10 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Overall Width
20 in
Overall Length
21 in
Faucet Hole Dia.
7/8 in
Overall Height
19 1/2 in
Bowl Width
16 in
Water Inlet Connection Size
3/8 in
Bowl Length
19 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
ADA Compliant
Not ADA Compliant
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Includes
Battery Powered Sensor Faucet Assembly, Mixing Checking Valve, Strainer Assembly with Basket, Wall Hung Sink, Wall-Mounting Bracket
Mounting Type
Wall
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Drain Opening
2 in
Gauge
18 ga
Number of Stations
1
Faucet Operation
Sensor
Side Splash
no
Sink Type
General Purpose
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Power Source
Battery Powered
Water Inlet Connection Type
Compression
CEC Compliant
CEC Compliant
Includes Back Splash
Back Splash Included
Compatible Mfr. Model Number
ESB2-525L
Number of Faucet Holes
1
Includes Faucet
Faucet Included
ADA Compliance
No
Mounting Location - Faucet
Wall
Sink Material
Stainless Steel
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Wall
Compatible Manufacturer Part Number
ESB2-525L
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Wall
Drainboard Location
No Drainboard
Basic Power Source
Battery Powered
Number of Drainboards
0
Number of Bowls
1

Description

Hands-Free Sink,21"x20"x19.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.