Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 21"x20"x41.5", Silver

  • Mfr # ES2-521L-0.5

  • Zoro # G4052557


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
10 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES2-521L-0.5
Zoro #
G4052557
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 16 in
Bowl Depth
10 in
Overall Length
21 in
Manufacturers Warranty Length
1 yr
Overall Height
41 1/2 in
Back Splash Height
9 1/2 in
Overall Width
20 in
Faucet Hole Dia.
7/8 in
Bowl Width
16 in
Water Inlet Connection Size
3/8 in
Bowl Length
19 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Faucet Operation
Sensor
ADA Compliant
Not ADA Compliant
Side Splash
no
Back Splash
Yes
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Pedestal Base, (6) Mounting Nuts, Strainer Assembly with Basket
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Number of Stations
1
Mounting Type
Wall
Gauge
18 ga
Drain Opening
2 in
CEC Compliant
CEC Compliant
Water Inlet Connection Type
Compression
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Number of Faucet Holes
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Compatible Mfr. Model Number
ES2-521L
Power Source
AC Powered
Includes Side Splash
Side Splash Not Included
Sink Type
General Purpose
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Series
Stainless Steel Hand Wash Sink
Basic Power Source
AC Powered
Drainboard Location
No Drainboard
Number of Bowls
1
Compatible Manufacturer Part Number
ES2-521L
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Splash
Number of Drainboards
0

Description

Hands-Free Sink,21"x20"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.