Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 21"x20"x41.5", Silver

  • Mfr # ESB2-521L-0.5

  • Zoro # G4052679


product price: $2,049.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
19 in x 16 in
Bowl Shape
Rectangular
Bowl Depth
10 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB2-521L-0.5
Zoro #
G4052679
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
19 in x 16 in
Bowl Depth
10 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Overall Width
20 in
Overall Height
41 1/2 in
Overall Length
21 in
Back Splash Height
9 1/2 in
Bowl Width
16 in
Water Inlet Connection Size
3/8 in
Bowl Length
19 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
ADA Compliant
Not ADA Compliant
Mounting Type
Floor
Number of Stations
1
Includes
Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Pedestal Base, (6) Mounting Nuts, Strainer Assembly with Basket
Faucet Operation
Sensor
Body Material
Stainless Steel
Drain Opening
2 in
Side Splash
no
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Gauge
18 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Includes Faucet
Faucet Included
Power Source
Battery Powered
Sink Type
General Purpose
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
ESB2-521L
ADA Compliance
No
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Mounting Holes
1
Number of Bowls
1
Number of Drainboards
0
Basic Power Source
Battery Powered
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
ESB2-521L
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard

Description

Hands-Free Sink,21"x20"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.