Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands-Free Sink, 23"x20.5"x19.5", Silver

  • Mfr # 504A

  • Zoro # G4054438


product price: $1,946.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
20 in x 17 in
Bowl Shape
Rectangular
Bowl Depth
9 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504A
Zoro #
G4054438
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
20 in x 17 in
Bowl Depth
9 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Overall Height
19 1/2 in
Overall Width
20 1/2 in
Back Splash Height
10 1/2 in
Overall Length
23 in
Bowl Width
17 in
Bowl Length
20 in
Water Inlet Connection Size
3/8 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hands-Free Sink
Number of Stations
1
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
Side Splash
no
Compliance
Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Mounting Type
Wall
Faucet Operation
Sensor
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
Yes
Number of Faucet Holes
1
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
Non CEC Compliant
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
504A-0.5
Sink Material
Stainless Steel
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Power Source
AC Powered
Water Inlet Connection Type
Compression
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Includes Faucet
Faucet Included
Includes Hardware
Hardware Included
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
504A-0.5
Number of Faucet Mounting Holes
1
Basic Power Source
AC Powered
Number of Bowls
1

Description

Hands-Free Sink,23"x20.5"x19.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.