Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 1/2" Hose Barb, 3/4" MGHT

  • Mfr # N33S

  • Zoro # G8093097


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Size
1/2 in Barb x 3/4 in MGHT
Material of Construction
Stainless Steel
Connection Type
Hose Barb/Male GHT
Overall Length (In.)
1-3/8
Overall Width (In.)
1-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N33S
Zoro #
G8093097
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2 in Barb x 3/4 in MGHT
Overall Length (In.)
1-3/8
Overall Width (In.)
1-3/8
Overall Height (In.)
5-5/16
Connection Size
1/2 in x 3/4 in
Outlet Connection Size
3/4 in
Overall Length
4 in
Inlet Connection Size
1/2 in

Details

Material of Construction
Stainless Steel
Connection Type
Hose Barb/Male GHT
Finish
Stainless
Includes
Trigger Lock Ring
Item
Swivel Hose Adapter
Fits Brand
Sani-Lav
Inlet
1/2 in Barb
For Use With
Nozzles and Hose
Type
Ball Type
Connection
1/2 in Barb x 3/4 in MGHT
Material
Stainless Steel
Features
Swivel and Tilt Motion, Trigger Lock Ring
For Use With Mfr. Model Number
N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R,
Outlet Connection Type
GHT
Inlet Connection Type
Barb
Outlet Connection Gender
Male
Compatible Manufacturer Part Number
N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81B, N81N81R, N81W, N8B, N8R, N8W
Product Type
Hose Adapter
Compatible Brand
Sani-Lav
Inlet Connection Gender
Female

Description

Hose Adapter, Stainless Steel Material of Construction, Features 360 Degrees Swivel, For Use With Nozzles and Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.