Zoro Homepage

Hose Adapter, 3/4" FNPT x 3/4" MGHT

  • Mfr # N32

  • Zoro # G8093051


product price: $12.39
/ea

Key Features

Fits Brand
Sani-Lav
Material
Brass
Finish
Brass
Material of Construction
Brass
For Use With
Nozzles and Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N32
Zoro #
G8093051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in FGHT x 3/4 in MNPT
Connection Size
3/4 in x 3/4 in
Overall Length
1 1/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Fits Brand
Sani-Lav
Material
Brass
Finish
Brass
Material of Construction
Brass
For Use With
Nozzles and Hose
Item
Hose Adapter, 3/4 In. FGHT Inlet
Connection
3/4" FGHT x 3/4" MNPT
Inlet
3/4 in FGHT
For Use With Mfr. Model Number
N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R,
Connection Type
Female GHT/Male NPT
Outlet Connection Type
NPT
Outlet Connection Gender
Male
Inlet Connection Gender
Female
Product Type
Hose Adapter
Compatible Manufacturer Part Number
N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81B, N81N81R, N81W, N8B, N8R, N8W
Inlet Connection Type
GHT
Compatible Brand
Sani-Lav

Description

Hose Adapter, 3/4 In., Connection 3/4 In. FGHT x 3/4 In. FGHT, Brass Finish, Brass Material of Construction, Inlet 3/4 In., Outlet 3/4 In., For Use With Nozzles and Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.