Hose Adapter, 3/4" FNPT x 3/4" MGHT
Mfr # N32S
Zoro # G8092957
product price: $20.65
/eaKey Features
Fits Brand
Sani-Lav
Material
Stainless Steel
Finish
Stainless
Material of Construction
Stainless Steel
For Use With
Nozzles and Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N32S
Zoro #
G8092957
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/4 in FGHT x 3/4 in MNPT
Connection Size
3/4 in x 3/4 in
Overall Length
1 1/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Details
Fits Brand
Sani-Lav
Material
Stainless Steel
Finish
Stainless
Material of Construction
Stainless Steel
For Use With
Nozzles and Hose
Item
Hose Adapter, 3/4" FNPT x 3/4" MGHT
Connection
3/4" FGHT x 3/4" MNPT
Inlet
3/4 in FGHT
For Use With Mfr. Model Number
N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R,
Connection Type
Female GHT/Male NPT
Outlet Connection Gender
Male
Product Type
Hose Adapter
Inlet Connection Type
GHT
Compatible Manufacturer Part Number
N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81B, N81N81R, N81W, N8B, N8R, N8W
Outlet Connection Type
NPT
Compatible Brand
Sani-Lav
Inlet Connection Gender
Female
Description
Hose Adapter, 3/4 In., Connection 3/4 In. FGHT x 3/4 In. FGHT, Chrome Finish, Stainless Steel Material of Construction, Inlet 3/4 In., Outlet 3/4 In., For Use With Nozzles and Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.