Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, 3/4 in MNPT x 3/4 in MGHT, Stainless Steel

  • Mfr # H26S

  • Zoro # G8093036


product price: $27.89
/ea

Key Features

Fits Brand
Sani-Lav
Material
Stainless Steel
Finish
Stainless
Material of Construction
Stainless Steel
For Use With
Nozzles and Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H26S
Zoro #
G8093036
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in MGHT x 3/4 in MNPT
Connection Size
3/4 in x 3/4 in
Overall Length
4 1/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Fits Brand
Sani-Lav
Material
Stainless Steel
Finish
Stainless
Material of Construction
Stainless Steel
For Use With
Nozzles and Hose
Item
Hose Adapter, 3/4 In. MGHT Inlet
Connection
3/4 in MGHT 3/4 in MNPT
Inlet
3/4 in MGHT
For Use With Mfr. Model Number
M1
Connection Type
Male GHT/Male NPT
Type
Ball Type
Outlet Connection Type
NPT
Outlet Connection Gender
Male
Inlet Connection Gender
Male
Product Type
Hose Adapter
Compatible Manufacturer Part Number
18D876
Compatible Brand
Sani-Lav
Inlet Connection Type
GHT

Description

Hose Adapter, 3/4 In., Connection 3/4 In. FGHT x 3/4 In. MNPT, Chrome Finish, Stainless Steel Material of Construction, Inlet 3/4 In., Outlet 3/4 In., For Use With Nozzles and Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.