Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, Hose Barb 3/4in Inlet

  • Mfr # N3B

  • Zoro # G3964716


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sani-Lav
Material
Brass
Finish
Brass
Material of Construction
Brass
Includes
Shower Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3B
Zoro #
G3964716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in
Connection Size
3/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Fits Brand
Sani-Lav
Material
Brass
Finish
Brass
Material of Construction
Brass
Includes
Shower Head
For Use With
Washing Hogs and Wash Down Applications
Item
Hose Adapter, Hose Barb 3/4in Inlet
Features
Replaceable 2" Shower Head, 200 PSI Max Washing Pressure, 12 GPM Flow Rate
Connection (In.)
3/4 FGHT
Color/Finish
Brass
Inlet (In.)
Hose Barb 3/4
Connection
3/4" Hose Barb
Inlet
3/4 in Hose Barb
For Use With Mfr. Model Number
N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R,
Flow Rate
12 gpm
Connection Type
Hose Barb
Outlet Connection Gender
Male
Compatible Manufacturer Part Number
N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81B, N81N81R, N81W, N8B, N8R, N8W
Inlet Connection Type
Barb
Compatible Brand
Sani-Lav
Inlet Connection Gender
Female
Product Type
Hose Adapter
Flow Rate - Maximum
12 gpm

Description

Hose Adapter, 3/4 In., Brass Color/Finish, 316 Stainless Steel Material of Construction, Features Hog Shower Spray Nozzle, For Use With Washing Hogs and Wash Down Applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.