Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, Stainless Steel, 1/2 in. MNPT Outlet

  • Mfr # N13S

  • Zoro # G3964795


product price: $34.55
/ea

Key Features

Fits Brand
Sani-Lav
Material
Stainless Steel
Finish
Stainless
Material of Construction
Stainless Steel
Includes
Trigger Lock Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N13S
Zoro #
G3964795
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in
Connection Size
1/2 in x 3/4 in
Overall Length
1 5/8 in
Outlet Connection Size
1/2 in
Inlet Connection Size
3/4 in

Details

Fits Brand
Sani-Lav
Material
Stainless Steel
Finish
Stainless
Material of Construction
Stainless Steel
Includes
Trigger Lock Ring
For Use With
Nozzles and Hose
Item
Nozzle and Hose Adapter, 3/4 In. FGHT Inlet
Inlet
3/4 in FGHT
Connection
3/4 in FGHT x 1/2 in MNPT
Outlet (In.)
1/2 MNPT
Color/Finish
Stainless Steel
Inlet (In.)
3/4 Female GHT
Connection (In.)
3/4" FGHT x 1/2" MNPT
For Use With Mfr. Model Number
N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R,
Connection Type
Female GHT/Male NPT
Features
Non-Swivel, Trigger Lock Ring
Compatible Brand
Sani-Lav
Product Type
Hose Adapter
Outlet Connection Gender
Male
Inlet Connection Gender
Female
Inlet Connection Type
GHT
Compatible Manufacturer Part Number
N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81B, N81N81R, N81W, N8B, N8R, N8W
Outlet Connection Type
NPT

Description

Hose Adapter, 3/4 In., Stainless Steel Color/Finish, Stainless Steel Material of Construction, For Use With Nozzles and Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.