Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, Stainless Steel, 3/4 in. FNPT Inlet

  • Mfr # N24S

  • Zoro # G3964768


product price: $46.89
/ea

Key Features

Fits Brand
Sani-Lav
Material
Stainless Steel
Finish
Stainless
Material of Construction
Stainless Steel
Includes
Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N24S
Zoro #
G3964768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in
Connection Size
1/2 in x 3/4 in
Overall Length
3 in
Outlet Connection Size
1/2 in
Inlet Connection Size
3/4 in

Details

Fits Brand
Sani-Lav
Material
Stainless Steel
Finish
Stainless
Material of Construction
Stainless Steel
Includes
Quick Disconnect
For Use With
Nozzles and Hose
Item
Quick Connect Hose Adapter
Connection
1/2 in MNPT x 3/4 in FNPT
Inlet (In.)
3/4 FNPT
Features
Quick Connect / Disconnect
Inlet
3/4 in FNPT
Connection (In.)
3/4 FGHT
Color/Finish
Stainless Steel
Outlet (In.)
1/2 MNPT
For Use With Mfr. Model Number
N1,N1B,N1W,N1R,N1Y,N1A,N1AB,N1AW,N1AR,N1AR,N1T,N1TR,N1TB,N1TW,N1TY,N1SS,N1SSB,N1SSW,N1SSR,N1SSY,N8,N8B,N8W,N8R,N81,N81B,N81W,N81N81R,
Connection Type
Female NPT/Male NPT
Compatible Manufacturer Part Number
N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81B, N81N81R, N81W, N8B, N8R, N8W
Inlet Connection Gender
Female
Product Type
Hose Adapter
Compatible Brand
Sani-Lav
Outlet Connection Gender
Male
Inlet Connection Type
NPT
Outlet Connection Type
NPT

Description

Hose Adapter, 3/4 In., Stainless Steel Color/Finish, Stainless Steel Material of Construction, Features Quick Disconnect, For Use With Nozzles and Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.